Motion
W0224B25-24

DUFF-NORTON
W0224B25-24

SCW02 Series 24.00 in. Stroke Length and 3500 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566439
MFR #W0224B25-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
W0224B25-24

SCW02 Series 24.00 in. Stroke Length and 3500 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566439
MFR #W0224B25-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W0224B25-24 SCW02 SERIES 24.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    24.00 in
  • Retracted Length
    45.25 in
  • Mounting
    Double Clevis
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    3500 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW02
  • Length
    24.70 in
  • Width
    7.66 in
  • Height
    45.79 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text