Motion
R0330B01-24

DUFF-NORTON
R0330B01-24

SCW03 Series 24.00 in. Stroke Length and 3900 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566447
MFR #R0330B01-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R0330B01-24

SCW03 Series 24.00 in. Stroke Length and 3900 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566447
MFR #R0330B01-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15.35 in
  • Length
    46.79 in
  • Retracted Length
    45.25 in
  • Stroke
    24.00 in
  • Width
    15.65 in

Details

  • Environment Ip Rating
    Ingress Protection (IP52)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    3900 lb
  • Mounting
    Double Clevis
  • Screw Drive Type
    Ball or Acme
  • Series
    SCW03

Overview

Mfr description
R0330B01-24 SCW03 SERIES 24.00 IN. STROK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought