Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R0360B01-36

SCW03 Series 36.00 in. Stroke Length and 3600 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566458
MFR #R0360B01-36

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
R0360B01-36 SCW03 SERIES 36.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    36.00 in
  • Retracted Length
    60.25 in
  • Mounting
    Double Clevis
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    3600 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW03
  • Length
    61.79 in
  • Width
    15.65 in
  • Height
    15.35 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text