Motion
R0330B41-12

DUFF-NORTON
R0330B41-12

SCW03 Series 12.00 in. Stroke Length and 6000 lb Load Capacity Standard Model SuperCylinder
Mi Item #13566460
MFR #R0330B41-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R0330B41-12

SCW03 Series 12.00 in. Stroke Length and 6000 lb Load Capacity Standard Model SuperCylinder
Mi Item #13566460
MFR #R0330B41-12

Mfr description
R0330B41-12 SCW03 SERIES 12.00 IN. STROK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15.35 in
  • Length
    31.79 in
  • Retracted Length
    40.25 in
  • Stroke
    12 in
  • Width
    15.65 in

Details

  • Environment Ip Rating
    Ingress Protection (IP52)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    6000 lb
  • Mounting
    Double Clevis
  • Screw Drive Type
    Ball or Acme
  • Series
    SCW03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)