Specifications
Dimensions
- Height15.35 in
- Length61.79 in
- Retracted Length60.25 in
- Stroke36.00 in
- Width15.65 in
Details
- Environment Ip RatingIngress Protection (IP52)
- Input Voltage230 V|460 V
- Limit SwitchesAdjustable Limit Switch
- Load Capacity6000 lb
- MountingDouble Clevis
- Screw Drive TypeBall or Acme
- SeriesSCW03
Overview
Mfr description
R0330B41-36 SCW03 SERIES 36.00 IN. STROK