Overview
Mfr description
R0360B41-24 SCW03 SERIES 24.00 IN. STROK
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke24.00 in
- Retracted Length45.25 in
- MountingDouble Clevis
- Limit SwitchesAdjustable Limit Switch
- Load Capacity5700 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW03
- Length46.79 in
- Width15.65 in
- Height15.35 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data