Motion
W0506B47-18

DUFF-NORTON
W0506B47-18

SCW05 Series 18.00 in. Stroke Length, 3 hp Motor, and 5850 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566491
MFR #W0506B47-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
W0506B47-18

SCW05 Series 18.00 in. Stroke Length, 3 hp Motor, and 5850 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566491
MFR #W0506B47-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W0506B47-18 SCW05 SERIES 18.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    18 in
  • Retracted Length
    41.50 in
  • Mounting
    Double Clevis
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    5850 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW05
  • Length
    43.17 in
  • Width
    15.69 in
  • Height
    16.11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text