Motion
R0530B01-24

DUFF-NORTON
R0530B01-24

SCW05 Series 24.00 in. Stroke Length, 2 hp Motor, and 8000 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566497
MFR #R0530B01-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R0530B01-24

SCW05 Series 24.00 in. Stroke Length, 2 hp Motor, and 8000 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566497
MFR #R0530B01-24

Mfr description
R0530B01-24 SCW05 SERIES 24.00 IN. STROK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16.11 in
  • Length
    50.67 in
  • Retracted Length
    49.00 in
  • Stroke
    24.00 in
  • Width
    15.69 in

Details

  • Environment Ip Rating
    Ingress Protection (IP52)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    8000 lb
  • Mounting
    Double Clevis
  • Screw Drive Type
    Ball or Acme
  • Series
    SCW05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)