Overview
Mfr description
R0560B47-06 SCW05 SERIES 6.00 IN. STROKE
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length26.50 in
- MountingDouble Clevis
- Limit SwitchesAdjustable Limit Switch
- Load Capacity8600 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW05
- Length28.17 in
- Width15.69 in
- Height16.11 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data