Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R0560B47-12

SCW05 Series 12.00 in. Stroke Length, 1/2 hp Motor, and 8600 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566505
MFR #R0560B47-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
R0560B47-12 SCW05 SERIES 12.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    12 in
  • Retracted Length
    34.00 in
  • Mounting
    Double Clevis
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    8600 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW05
  • Length
    35.67 in
  • Width
    15.69 in
  • Height
    16.11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought