Motion
R0530B47-24

DUFF-NORTON
R0530B47-24

SCW05 Series 24.00 in. Stroke Length, 1 hp Motor, and 9100 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566512
MFR #R0530B47-24
List Price$58,125.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R0530B47-24

SCW05 Series 24.00 in. Stroke Length, 1 hp Motor, and 9100 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566512
MFR #R0530B47-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58,125.68/each for your price

Overview

Mfr description
R0530B47-24 SCW05 SERIES 24.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    460 V
  • Stroke
    24.00 in
  • Retracted Length
    49.00 in
  • Mounting
    Double Clevis
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    9100 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW05
  • Length
    50.67 in
  • Width
    15.69 in
  • Height
    16.11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text