Motion
R0545B18-24

DUFF-NORTON
R0545B18-24

SCW05 Series 24.00 in. Stroke Length, 3 hp Motor, and 9280 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566522
MFR #R0545B18-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R0545B18-24

SCW05 Series 24.00 in. Stroke Length, 3 hp Motor, and 9280 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566522
MFR #R0545B18-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R0545B18-24 SCW05 SERIES 24.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    24.00 in
  • Retracted Length
    49.50 in
  • Mounting
    Double Clevis
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    9280 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW05
  • Length
    50.67 in
  • Width
    15.69 in
  • Height
    16.11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text