Overview
Mfr description
R05120B47-24 SCW05 SERIES 24.00 IN. STRO
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke24.00 in
- Retracted Length48.00 in
- MountingDouble Clevis
- Limit SwitchesAdjustable Limit Switch
- Load Capacity10000 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW05
- Length49.67 in
- Width15.69 in
- Height16.11 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data