Motion
R0560A37-06

DUFF-NORTON
R0560A37-06

SCW05 Series 6.00 in. Stroke Length, 1-1/2 hp Motor, and 10000 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566538
MFR #R0560A37-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R0560A37-06

SCW05 Series 6.00 in. Stroke Length, 1-1/2 hp Motor, and 10000 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566538
MFR #R0560A37-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R0560A37-06 SCW05 SERIES 6.00 IN. STROKE

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    6 in
  • Retracted Length
    25.50 in
  • Mounting
    Double Clevis
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    10000 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW05
  • Length
    27.17 in
  • Width
    15.69 in
  • Height
    16.11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought