Overview
Mfr description
R0545B47-12 SCW05 SERIES 12.00 IN. STROK
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length34.00 in
- MountingDouble Clevis
- Limit SwitchesAdjustable Limit Switch
- Load Capacity9900 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW05
- Length35.67 in
- Width15.69 in
- Height16.11 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data