Overview
Mfr description
R0545B47-18 SCW05 SERIES 18.00 IN. STROK
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke18 in
- Retracted Length41.50 in
- MountingDouble Clevis
- Limit SwitchesAdjustable Limit Switch
- Load Capacity9900 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW05
- Length43.17 in
- Width15.69 in
- Height16.11 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data