Overview
Mfr description
W1012B50-36-RA SCW10 SERIES 36.00 IN. ST
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke36.00 in
- Retracted Length67.13 in
- MountingDouble Clevis
- Limit SwitchesLimit Switch
- Load Capacity9600 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW10
- Length69.27 in
- Width18.67 in
- Height16.76 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data