Motion
W1008B50-12

DUFF-NORTON
W1008B50-12

SCW10 Series 12.00 in. Stroke Length, 5 hp Motor, and 11000 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566569
MFR #W1008B50-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
W1008B50-12

SCW10 Series 12.00 in. Stroke Length, 5 hp Motor, and 11000 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566569
MFR #W1008B50-12

Mfr description
W1008B50-12 SCW10 SERIES 12.00 IN. STROK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18.82 in
  • Length
    39.27 in
  • Retracted Length
    37.13 in
  • Stroke
    12 in
  • Width
    20.73 in

Details

  • Environment Ip Rating
    Ingress Protection (IP52)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Limit Switch
  • Load Capacity
    11000 lb
  • Mounting
    Double Clevis
  • Screw Drive Type
    Ball or Acme
  • Series
    SCW10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)