Overview
Mfr description
W1008B50-24 SCW10 SERIES 24.00 IN. STROK
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke24.00 in
- Retracted Length52.13 in
- MountingDouble Clevis
- Limit SwitchesLimit Switch
- Load Capacity11000 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW10
- Length54.27 in
- Width20.73 in
- Height18.82 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data