Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1060B50-06

SCW10 Series 6.00 in. Stroke Length, 1 hp Motor, and 16200 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566573
MFR #R1060B50-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
R1060B50-06 SCW10 SERIES 6.00 IN. STROKE

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    6 in
  • Retracted Length
    29.63 in
  • Mounting
    Double Clevis
  • Limit Switches
    Limit Switch
  • Load Capacity
    16200 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW10
  • Length
    31.77 in
  • Width
    20.73 in
  • Height
    18.82 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text