Overview
Mfr description
R1060B50-12 SCW10 SERIES 12.00 IN. STROK
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length37.13 in
- MountingDouble Clevis
- Limit SwitchesLimit Switch
- Load Capacity16200 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW10
- Length39.27 in
- Width20.73 in
- Height18.82 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data