Overview
Mfr description
R10160A50-06 SCW10 SERIES 6.00 IN. STROK
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length27.13 in
- MountingDouble Clevis
- Limit SwitchesLimit Switch
- Load Capacity20000 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW10
- Length29.76 in
- Width18.67 in
- Height16.76 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data