Motion
R1040B50-06

DUFF-NORTON
R1040B50-06

SCW10 Series 6.00 in. Stroke Length, 2 hp Motor, and 20000 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566603
MFR #R1040B50-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1040B50-06

SCW10 Series 6.00 in. Stroke Length, 2 hp Motor, and 20000 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566603
MFR #R1040B50-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R1040B50-06 SCW10 SERIES 6.00 IN. STROKE

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    6 in
  • Retracted Length
    29.63 in
  • Mounting
    Double Clevis
  • Limit Switches
    Limit Switch
  • Load Capacity
    20000 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW10
  • Length
    31.77 in
  • Width
    20.73 in
  • Height
    18.82 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought