Motion
R1040B50-24

DUFF-NORTON
R1040B50-24

SCW10 Series 24.00 in. Stroke Length, 2 hp Motor, and 20000 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566606
MFR #R1040B50-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1040B50-24

SCW10 Series 24.00 in. Stroke Length, 2 hp Motor, and 20000 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566606
MFR #R1040B50-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R1040B50-24 SCW10 SERIES 24.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    24.00 in
  • Retracted Length
    52.13 in
  • Mounting
    Double Clevis
  • Limit Switches
    Limit Switch
  • Load Capacity
    20000 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW10
  • Length
    54.27 in
  • Width
    20.73 in
  • Height
    18.82 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought