Motion
R1040A50-36

DUFF-NORTON
R1040A50-36

Linear Actuator - SCW10 Series, Double Clevis Mount, 230 V|460 V Input Voltage, 36.00 in Stroke Length, 20000 lb Load Capacity
Mi Item #13566612
MFR #R1040A50-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1040A50-36

Linear Actuator - SCW10 Series, Double Clevis Mount, 230 V|460 V Input Voltage, 36.00 in Stroke Length, 20000 lb Load Capacity
Mi Item #13566612
MFR #R1040A50-36

Mfr description
R1040A50-36 SCW10 SERIES 36.00 IN. STROK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18.82 in
  • Length
    66.77 in
  • Retracted Length
    64.63 in
  • Stroke
    36.00 in
  • Width
    20.73 in

Details

  • Body Material
    Ductile Iron
  • Dynamic Load Capacity
    20000 lbf
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Input Voltage
    460 V
  • Limit Switches
    Limit Switch
  • Load Capacity
    20000 lb
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    0 °F, -18 °C
  • Mounting
    Double Clevis
  • Screw Drive Type
    Ball or Acme
  • Series
    SCW10
  • Speed At Full Load
    9.14 mm/s
  • Static Load Capacity
    20000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)