Overview
Mfr description
R20160B50-18 SCW20 SERIES 18.00 IN. STRO
Specifications
- Screw Drive TypeBall or Acme
- Input Voltage230 V|460 V
- Stroke18 in
- Retracted Length48.75 in
- MountingDouble Clevis
- Limit SwitchesLimit Switch
- Load Capacity27400 lb
- Environment Ip RatingIngress Protection (IP52)
- SeriesSCW20
- Length51.63 in
- Width17.45 in
- Height18.92 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data