Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R2080B50-18

SCW20 Series 18.00 in. Stroke Length and 29900 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566620
MFR #R2080B50-18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
R2080B50-18 SCW20 SERIES 18.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    18 in
  • Retracted Length
    48.75 in
  • Mounting
    Double Clevis
  • Limit Switches
    Limit Switch
  • Load Capacity
    29900 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW20
  • Length
    51.63 in
  • Width
    17.45 in
  • Height
    18.92 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text