Motion
R2040B50-36

DUFF-NORTON
R2040B50-36

SCW20 Series 36.00 in. Stroke Length and 30900 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566632
MFR #R2040B50-36
List Price$143,017.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R2040B50-36

SCW20 Series 36.00 in. Stroke Length and 30900 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566632
MFR #R2040B50-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143,017.31/each for your price

Overview

Mfr description
R2040B50-36 SCW20 SERIES 36.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    460 V
  • Stroke
    36.00 in
  • Retracted Length
    71.25 in
  • Mounting
    Double Clevis
  • Limit Switches
    Limit Switch
  • Load Capacity
    30900 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW20
  • Length
    74.13 in
  • Width
    19.51 in
  • Height
    21.49 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text