Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NZ03-0424-06

SCN03 Series 6.00 in. Stroke Length and 2.76 in/s Lifting Speed at Rated Load Offset Standard Model SuperCylinder
MI ITEM #13566699
MFR #NZ03-0424-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NZ03-0424-06 SCN03 SERIES 6.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    6 in
  • Retracted Length
    18.44 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    2134 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN03
  • Length
    37.49 in
  • Width
    9.42 in
  • Height
    9.42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text