Motion
NZ03-1879-12

DUFF-NORTON
NZ03-1879-12

SCN03 Series 12.00 in. Stroke Length and 0.62 in/s Lifting Speed at Rated Load Offset Standard Model SuperCylinder
Mi Item #13566750
MFR #NZ03-1879-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NZ03-1879-12

SCN03 Series 12.00 in. Stroke Length and 0.62 in/s Lifting Speed at Rated Load Offset Standard Model SuperCylinder
Mi Item #13566750
MFR #NZ03-1879-12

Mfr description
NZ03-1879-12 SCN03 SERIES 12.00 IN. STRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8.10 in
  • Length
    43.89 in
  • Retracted Length
    25.94 in
  • Stroke
    12 in
  • Width
    8.10 in

Details

  • Environment Ip Rating
    Ingress Protection (IP55)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    4728 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)