Overview
Mfr description
NZ03-2913-12 SCN03 SERIES 12.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length25.94 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity4838 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN03
- Length43.89 in
- Width8.10 in
- Height8.10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data