Overview
Mfr description
NZ03-3773-06 SCN03 SERIES 6.00 IN. STROK
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length18.44 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity6000 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN03
- Length36.39 in
- Width8.10 in
- Height8.10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data