Overview
Mfr description
NZ03-5933-18 SCN03 SERIES 18.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke18 in
- Retracted Length33.44 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity6000 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN03
- Length50.44 in
- Width7.43 in
- Height7.43 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data