Motion
NU03-0643-24

DUFF-NORTON
NU03-0643-24

24 in. Stroke, 1.82 in/s Lifting Speed, and 3236 lb Load Capacity Parallel Standard Model SuperCylinder
Mi Item #13566818
MFR #NU03-0643-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU03-0643-24

24 in. Stroke, 1.82 in/s Lifting Speed, and 3236 lb Load Capacity Parallel Standard Model SuperCylinder
Mi Item #13566818
MFR #NU03-0643-24

Mfr description
NU03-0643-24 24 IN. STROKE, 1.82 IN/S LI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14.56 in
  • Length
    54.04 in
  • Retracted Length
    40.94 in
  • Stroke
    24.00 in
  • Width
    7.87 in

Details

  • Environment Ip Rating
    Ingress Protection (IP55)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    3236 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)