Overview
Mfr description
NU03-2683-36 36 IN. STROKE, 0.44 IN/S LI
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke36.00 in
- Retracted Length55.94 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity3375 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN03
- Length69.04 in
- Width7.87 in
- Height14.56 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data