Motion
NU03-3718-18

DUFF-NORTON
NU03-3718-18

18 in. Stroke, 0.32 in/s Lifting Speed, and 20817 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566897
MFR #NU03-3718-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU03-3718-18

18 in. Stroke, 0.32 in/s Lifting Speed, and 20817 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13566897
MFR #NU03-3718-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14.56 in
  • Length
    46.54 in
  • Retracted Length
    33.44 in
  • Stroke
    18 in
  • Width
    7.87 in

Details

  • Environment Ip Rating
    Ingress Protection (IP55)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    4678 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN03

Overview

Mfr description
NU03-3718-18 18 IN. STROKE, 0.32 IN/S LI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought