Overview
Mfr description
NL03-0667-12 SCN03 SERIES 12.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length25.94 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity3357 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN03
- Length30.57 in
- Width9.42 in
- Height19.71 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data