Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NL03-0867-18

SCN03 Series 18.00 in. Stroke Length and 3272 lb Load Capacity Right Angle Standard Model SuperCylinder
MI ITEM #13566977
MFR #NL03-0867-18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NL03-0867-18 SCN03 SERIES 18.00 IN. STRO

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    18 in
  • Retracted Length
    33.44 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    3272 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN03
  • Length
    37.32 in
  • Width
    9.42 in
  • Height
    19.71 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text