Motion
NL03-0985-12

DUFF-NORTON
NL03-0985-12

SCN03 Series 12.00 in. Stroke Length and 3718 lb Load Capacity Right Angle Standard Model SuperCylinder
MI ITEM #13566981
MFR #NL03-0985-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NL03-0985-12

SCN03 Series 12.00 in. Stroke Length and 3718 lb Load Capacity Right Angle Standard Model SuperCylinder
MI ITEM #13566981
MFR #NL03-0985-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NL03-0985-12 SCN03 SERIES 12.00 IN. STRO

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    12 in
  • Retracted Length
    25.94 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    3718 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN03
  • Length
    30.57 in
  • Width
    9.42 in
  • Height
    19.71 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought