Overview
Mfr description
NL03-1278-18 SCN03 SERIES 18.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke18 in
- Retracted Length33.44 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity3216 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN03
- Length37.32 in
- Width8.33 in
- Height18.61 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data