Overview
Mfr description
NZH6-0547-12 12 IN. STROKE, 5.18 IN/S LI
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length28.40 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity5643 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN06
- Length53.46 in
- Width11.04 in
- Height10.86 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data