Specifications
Dimensions
- Height10.86 in
- Length45.96 in
- Retracted Length13.40 in
- Stroke6 in
- Width11.04 in
Details
- Environment Ip RatingIngress Protection (IP55)
- Input Voltage230 V|460 V
- Limit SwitchesAdjustable Limit Switch
- Load Capacity6308 lb
- MountingClevis and Trunnion
- Screw Drive TypeBall
- SeriesSCN06
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)