Motion
NZ06-0824-18

DUFF-NORTON
NZ06-0824-18

18 in. Stroke, 1.63 in/s Lifting Speed, and 7235 lb Load Capacity Offset Standard Model SuperCylinder
MI ITEM #13567169
MFR #NZ06-0824-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NZ06-0824-18

18 in. Stroke, 1.63 in/s Lifting Speed, and 7235 lb Load Capacity Offset Standard Model SuperCylinder
MI ITEM #13567169
MFR #NZ06-0824-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZ06-0824-18 18 IN. STROKE, 1.63 IN/S LI

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    18 in
  • Retracted Length
    35.90 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    7235 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN06
  • Length
    59.15 in
  • Width
    10.12 in
  • Height
    10.15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought