Overview
Mfr description
NZ06-4107-06 6 IN. STROKE, 0.33 IN/S LIF
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length13.40 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity9015 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN06
- Length40.90 in
- Width8.33 in
- Height8.66 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data