Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NZ06-4107-24

24 in. Stroke, 0.33 in/s Lifting Speed, and 9015 lb Load Capacity Offset Standard Model SuperCylinder
MI ITEM #13567220
MFR #NZ06-4107-24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NZ06-4107-24 24 IN. STROKE, 0.33 IN/S LI

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    24.00 in
  • Retracted Length
    43.40 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    9015 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN06
  • Length
    63.40 in
  • Width
    8.33 in
  • Height
    8.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text