Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NZ06-8894-12

12 in. Stroke, 0.15 in/s Lifting Speed, and 12000 lb Load Capacity Offset Standard Model SuperCylinder
MI ITEM #13567248
MFR #NZ06-8894-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NZ06-8894-12 12 IN. STROKE, 0.15 IN/S LI

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    12 in
  • Retracted Length
    28.40 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    12000 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN06
  • Length
    48.40 in
  • Width
    8.33 in
  • Height
    8.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text