Overview
Mfr description
NZ06-13660-24 24 IN. STROKE, 0.10 IN/S L
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke24.00 in
- Retracted Length43.40 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity12000 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN06
- Length61.73 in
- Width7.59 in
- Height8.12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data