Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU06-0568-18

18 in. Stroke, 2.36 in/s Lifting Speed, and 7480 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13567310
MFR #NU06-0568-18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NU06-0568-18 18 IN. STROKE, 2.36 IN/S LI

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    18 in
  • Retracted Length
    35.90 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    7480 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN06
  • Length
    51.78 in
  • Width
    8.90 in
  • Height
    16.45 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text