Motion
NU06-6412-06

DUFF-NORTON
NU06-6412-06

6 in. Stroke, 0.21 in/s Lifting Speed, and 9288 lb Load Capacity Parallel Standard Model SuperCylinder
Mi Item #13567398
MFR #NU06-6412-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU06-6412-06

6 in. Stroke, 0.21 in/s Lifting Speed, and 9288 lb Load Capacity Parallel Standard Model SuperCylinder
Mi Item #13567398
MFR #NU06-6412-06

Mfr description
NU06-6412-06 6 IN. STROKE, 0.21 IN/S LIF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16.45 in
  • Length
    36.78 in
  • Retracted Length
    20.90 in
  • Stroke
    6 in
  • Width
    8.90 in

Details

  • Environment Ip Rating
    Ingress Protection (IP55)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    9288 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN06
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)