Overview
Mfr description
NLH6-0372-06 SCN06 SERIES 6.00 IN. STROK
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length20.90 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity3838 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN06
- Length25.24 in
- Width10.04 in
- Height39.18 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data